Overview
Mfr description
RFN 7005-IN 8 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-8.0000
- Weight50.71 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105098
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data