Motion
4061-036
Keyless Locking Rigid Coupling - 36 mm Bore, 72 mm OD, 27.50 mm Length
MI ITEM #00235080
MFR #4061-036
Price$134.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 36 mm Bore, 72 mm OD, 27.50 mm Length
MI ITEM #00235080
MFR #4061-036

Mfr description
RFN 4061 - 36 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.51/each

Specifications

Dimensions

  • Bore - Side 1
    36 mm
  • Bore - Side 2
    36 mm
  • Bore Diameter  
    36 mm
  • Coupling Length  
    27.50 mm
  • Min Bore Diameter
    36 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    27.5 mm
  • Weight
    1.1 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    438 N/mm
  • Manufacturer Catalog Number
    4061-036
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112546
  • Maximum Transmitted Torque
    590 Nm
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    516 ft-lb
  • Transmissible Axial Force
    58 kN/lbs
  • UPC_NO
    842058112546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)