Motion
47168
Keyless Bushings - SD10 Series, 5.6430 in ID, 11.8100 in OD, 2.2040 in LTB
Mi Item #00235091
MFR #47168
Price$1,901.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 5.6430 in ID, 11.8100 in OD, 2.2040 in LTB
Mi Item #00235091
MFR #47168

Mfr description
B1751 175-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,901.34/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    8.6610 in
  • Bolt Size
    M16 x 55
  • Bore Diameter
    5.6430 in
  • Bore Size
    6.8900 in
  • Length Through Bore  
    2.2040 in
  • Outside Diameter  
    11.8100 in
  • Screw Size
    M16x55
  • Weight
    50.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    185 ft lb
  • Manufacturer Catalog Number
    B1751
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    50005 ft lb
  • Number Of Locking Screws
    8
  • Series
    SD10
  • UPC_NO
    662345042994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)