Motion
47069
Keyless Bushings - SD10 Series, 1.7730 in ID, 3.9400 in OD, 0.9050 in LTB
Mi Item #00235094
MFR #47069
Price$196.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 1.7730 in ID, 3.9400 in OD, 0.9050 in LTB
Mi Item #00235094
MFR #47069

Mfr description
B0551 55-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.85/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.9530 in
  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.7730 in
  • Bore Size
    2.1650 in
  • Length Through Bore  
    0.9050 in
  • Outside Diameter  
    3.9400 in
  • Overall Length
    29 mm
  • Screw Size
    M6 x 25
  • Weight
    2.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0551
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    1707 ft lb
  • Number Of Locking Screws
    8
  • Series
    SD10
  • UPC_NO
    662345041980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)