Motion
47070
Keyless Bushings - SD10 Series, 1.9990 in ID, 4.3300 in OD, 0.9050 in LTB
Mi Item #00235096
MFR #47070
Price$181.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 1.9990 in ID, 4.3300 in OD, 0.9050 in LTB
Mi Item #00235096
MFR #47070

Mfr description
B0621 62-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.55/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.3860 in
  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.9990 in
  • Bore Size
    2.4410 in
  • Length Through Bore  
    0.9050 in
  • Outside Diameter  
    4.3300 in
  • Screw Size
    M6 x 25
  • Weight
    2.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0621
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    2375 ft lb
  • Number Of Locking Screws
    10
  • Series
    SD10
  • UPC_NO
    662345041997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)