Motion
H1753
Shrink Disc - SD30 Series, 11.82 in ID, 11.8200 in OD
MI ITEM #00235098
MFR #H1753
List Price$3,515.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - SD30 Series, 11.82 in ID, 11.8200 in OD
MI ITEM #00235098
MFR #H1753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,515.48/each for your price

Overview

Mfr description
H1753 175-30 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Maximum Transmitted Torque
    62320 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M16 x 70
  • Overall Length
    88 mm
  • Series
    SD30
  • Installation Torque
    251 Nm
  • Weight
    64 lbs
  • Bore Diameter
    11.82 in
  • Bore Tolerance Standard
    + 0 / -0.004
  • Torque Rating (in-lb)
    62320 lb·ft
  • Product Types
    Shrink Discs (External)
  • Bolt Circle Diameter
    8.6610 in
  • Bore Size
    6.8900 in
  • Bolt Size
    M16 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text