Motion
4071-340
Keyless Locking Rigid Coupling - 570 mm OD, 169 mm Length
Mi Item #00235111
MFR #4071-340
Price$21,465.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 570 mm OD, 169 mm Length
Mi Item #00235111
MFR #4071-340

Mfr description
RFN 4071- 340 SHRINK DISC
  • Slit inner ring – low losses and pressure on the hub.
  • Extension of the RINGFEDER® RfN 4061 series from an internal diameter of 220 mm up to the largest diameters. Cost-efficient solution with high capacity in the largest possible range of applications. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,465.38/each

Specifications

Dimensions

  • Bore - Side 1
    340 mm
  • Bore - Side 2
    340 mm
  • Coupling Length  
    169 mm
  • Min Bore Diameter
    340 mm
  • Outside Diameter  
    570 mm
  • Overall Length
    169 mm
  • Weight
    410.0 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    264 N/mm
  • Manufacturer Catalog Number
    4071-340
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112850
  • Maximum Transmitted Torque
    390000 Nm
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4071
  • Transmissible Axial Force
    3119 kN/lbs
  • UPC_NO
    842058112850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)