Motion
47299
Keyless Bushings - B106 Series, 1.1875 in ID, 2.1650 in OD, 1.1220 in LTB
MI ITEM #00235166
MFR #47299
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.1875 in ID, 2.1650 in OD, 1.1220 in LTB
MI ITEM #00235166
MFR #47299

Mfr description
B602103 B106 1-3/16" KEYLESS LOCKING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.15/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Hub Contact Pressure
    13172
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    7196 lbs
  • Outside Diameter  
    2.1650 in
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Shaft Contact Pressure
    90.818 N/mm^2
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B602103
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    356 ft lb
  • Number Of Locking Screws
    6
  • Series
    B106
  • Transmissible Axial Force
    7196 lbs
  • UPC_NO
    662345044301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)