Motion
47302
Keyless Bushings - B106 Series, 1.4375 in ID, 2.5590 in OD, 1.1220 in LTB
MI ITEM #00235171
MFR #47302
Price$100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.4375 in ID, 2.5590 in OD, 1.1220 in LTB
MI ITEM #00235171
MFR #47302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.95/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    14860 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    2.5590 in
  • Screw Size
    M6 x 20
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B602107
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    575 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • UPC_NO
    662345044332

Overview

Mfr description
B602107 B106 1-7/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text