Motion
47303
Keyless Bushings - B106 Series, 1.5000 in ID, 2.5590 in OD, 1.1220 in LTB
Mi Item #00235173
MFR #47303
Price$65.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.5000 in ID, 2.5590 in OD, 1.1220 in LTB
Mi Item #00235173
MFR #47303

Mfr description
B602108 B106 1-1/2" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft to hub connection by means of a mechanical interference fit
  • Best suited for applications where having no axial movement of the mounted component relative to the shaft during tightening is critical and recessed mounting is not important (component mounts against the flange of the bushing)
  • Shallow, single taper design with integrated push-off threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.29/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    14860 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    2.5590 in
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    1.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B602108
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    600 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    9595 lbs
  • UPC_NO
    662345044349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)