Motion
47313
Keyless Bushings - B106 Series, 2.4375 in ID, 3.7400 in OD, 1.3580 in LTB
Mi Item #00235184
MFR #47313
Price$117.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.4375 in ID, 3.7400 in OD, 1.3580 in LTB
Mi Item #00235184
MFR #47313

Mfr description
B602207 B106 2-7/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft to hub connection by means of a mechanical interference fit
  • Best suited for applications where having no axial movement of the mounted component relative to the shaft during tightening is critical and recessed mounting is not important (component mounts against the flange of the bushing)
  • Shallow, single taper design with integrated push-off threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.4375 in
  • Bore Size
    2.4375 in
  • Hub Contact Pressure
    18638
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    20693 lbs
  • Outside Diameter  
    3.7400 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    2.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B602207
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2102 ft lb
  • Number Of Locking Screws
    9
  • Series
    B106
  • UPC_NO
    662345044455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)