Motion
47317
Keyless Bushings - B106 Series, 2.9375 in ID, 4.5280 in OD, 1.5940 in LTB
Mi Item #00235193
MFR #47317
Price$143.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.9375 in ID, 4.5280 in OD, 1.5940 in LTB
Mi Item #00235193
MFR #47317

Mfr description
B602215 B106 2-15/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft to hub connection by means of a mechanical interference fit
  • Best suited for applications where having no axial movement of the mounted component relative to the shaft during tightening is critical and recessed mounting is not important (component mounts against the flange of the bushing)
  • Shallow, single taper design with integrated push-off threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.58/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.9375 in
  • Bore Size
    2.9375 in
  • Hub Contact Pressure
    18496
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    29831 lbs
  • Outside Diameter  
    4.5280 in
  • Overall Length
    1.5940 in
  • Screw Size
    M10 x 30
  • Size Code
    B106
  • Weight
    4.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B602215
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3651 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    29831 lbs
  • UPC_NO
    662345044493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)