Motion
TUA614
Screw Conveyor Trough - Carbon Steel Material, 6.0000 in Screw Diameter, 10 ft Overall Length
MI ITEM #00235584
MFR #TUA614
Your Price$563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel Material, 6.0000 in Screw Diameter, 10 ft Overall Length
MI ITEM #00235584
MFR #TUA614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$563.18/each(List $675.82)

Overview

Mfr description
TUA614-10' TROUGH

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
  • Screw Diameter
    6.0000 in
  • Trough Thickness
    14 ga
  • Trough Overall Length
    10 ft
  • Trough Material
    Carbon Steel
  • Trough Overall Width
    9-3/4 in
  • Trough Body Width
    7 in
  • Trough Depth
    4-1/2 in
  • Trough Flange Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text