Motion
10CTA7-10
Angle Flanged U-trough - Steel, 10.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #00235673
MFR #10CTA7-10
Price$1,650.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-trough - Steel, 10.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #00235673
MFR #10CTA7-10

Mfr description
10CTA7-10 10"X3/16X10' U TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,650.22/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.0000 in
  • Flange Bolt Size Width
    0.3750 in
  • Inside Trough Diameter
    11.0000 in
  • Screw Diameter
    10.0000 in
  • Trough Body Width
    11 in
  • Trough Depth
    6-3/8 in
  • Trough Flange Width
    1-1/2 in
  • Trough Overall Length
    120.0000 in
  • Trough Overall Width
    14-3/8 in
  • Trough Thickness
    0.1875 in
  • Weight
    233.00 lbs
  • Width
    14.3750 in, 365.12 mm
  • Width At Top Flange
    14.3750 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)