Motion
12CTA7-12
Angle Flanged U-Trough - Steel, 12.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235701
MFR #12CTA7-12
Your Price$1,743.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-Trough - Steel, 12.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235701
MFR #12CTA7-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,743.01/each(List $2,614.51)

Overview

Mfr description
12CTA7-12 TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
  • Screw Diameter
    12.0000 in
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    144.0000 in
  • Trough Material
    Steel
  • Trough Overall Width
    17-3/8 in
  • Number Of Flange Bolts
    8
  • Inside Trough Diameter
    13.0000 in
  • Flange Bolt Size Width
    0.5000 in
  • Flange Bolt Size Length
    1.2500 in
  • Trough Body Width
    13 in
  • Trough Depth
    7-3/4 in
  • Trough Flange Width
    2 in
  • Width At Top Flange
    17.3750 in
  • Weight
    353.00 lbs
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text