Motion
14CTA12-12
Angle Flanged U-Trough - Steel, 14.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235716
MFR #14CTA12-12
Price$1,358.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-Trough - Steel, 14.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235716
MFR #14CTA12-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,358.91/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.2500 in
  • Flange Bolt Size Width
    0.5000 in
  • Inside Trough Diameter
    15.0000 in
  • Screw Diameter
    14.0000 in
  • Trough Body Width
    15 in
  • Trough Depth
    9-1/4 in
  • Trough Flange Width
    2 in
  • Trough Overall Length
    144.0000 in
  • Trough Overall Width
    19-1/4 in
  • Trough Thickness
    12 ga
  • Weight
    257.00 lbs
  • Width At Top Flange
    19.2500 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough

Overview

Mfr description
14CTA12-12 14"X12GA X12'TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text