Motion
TUA1612
Screw Conveyor Trough - Carbon Steel Material, 16.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235743
MFR #TUA1612
Your Price$1,131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel Material, 16.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235743
MFR #TUA1612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,131.68/each(List $1,358.02)

Overview

Mfr description
TUA1612-12' TROUGH

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
  • Screw Diameter
    16.0000 in
  • Trough Thickness
    12 ga
  • Trough Overall Length
    12 ft
  • Trough Material
    Carbon Steel
  • Trough Overall Width
    21-1/4 in
  • Trough Body Width
    17 in
  • Trough Depth
    10-5/8 in
  • Trough Flange Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text