Motion
TUA1810
Screw Conveyor Trough - Carbon Steel Material, 18.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235780
MFR #TUA1810
Your Price$1,887.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel Material, 18.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235780
MFR #TUA1810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,887.19/each(List $2,358.98)

Overview

Mfr description
TUA1810-12' TROUGH

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
  • Screw Diameter
    18.0000 in
  • Trough Thickness
    10 ga
  • Trough Overall Length
    12 ft
  • Trough Material
    Carbon Steel
  • Trough Overall Width
    24-1/4 in
  • Trough Body Width
    19 in
  • Trough Depth
    12-1/8 in
  • Trough Flange Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text