Motion
18CTA10-12
Angle Flanged U-trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00235783
MFR #18CTA10-12
Price$3,758.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00235783
MFR #18CTA10-12

Mfr description
18CTA10-12 18" X 10GA X 12' U-TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,758.59/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    19.0000 in
  • Screw Diameter
    18.0000 in
  • Trough Depth
    12.1250 in
  • Trough Overall Length
    144.0000 in
  • Trough Overall Width
    24.3125 in
  • Trough Thickness
    10 ga
  • Weight
    423.00 lbs
  • Width
    24.3125 in, 617.52 mm
  • Width At Top Flange
    24.3125 in

Details

  • Number Of Flange Bolts
    10
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)