Motion
18CTA7-12
Angle Flanged U-Trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235790
MFR #18CTA7-12
Price$3,685.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-Trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00235790
MFR #18CTA7-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,685.55/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    19.0000 in
  • Screw Diameter
    18.0000 in
  • Trough Body Width
    19 in
  • Trough Depth
    12-1/8 in
  • Trough Flange Width
    2-1/2 in
  • Trough Overall Length
    144.0000 in
  • Trough Overall Width
    24-3/8 in
  • Trough Thickness
    0.1875 in
  • Weight
    533.00 lbs
  • Width At Top Flange
    24.3750 in

Details

  • Number Of Flange Bolts
    10
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough

Overview

Mfr description
18CTA7-12 18" X 3/16 X 12' U-TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text