Motion
TUA20316
Screw Conveyor Trough - Carbon Steel, 20.0000 in Screw Diameter, 12 ft Overall Length, 144.0000 in Cover Length
Mi Item #00235808
MFR #TUA20316
Price$2,656.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel, 20.0000 in Screw Diameter, 12 ft Overall Length, 144.0000 in Cover Length
Mi Item #00235808
MFR #TUA20316

Mfr description
TUA20316-12' TROUGH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,656.51/each

Specifications

Dimensions

  • Cover Length
    144.0000 in
  • Screw Diameter
    20.0000 in
  • Trough Body Width
    21 in
  • Trough Depth
    13-1/2 in
  • Trough Flange Width
    2-1/2 in
  • Trough Overall Length
    12 ft
  • Trough Overall Width
    26-1/2 in
  • Trough Thickness
    0.1875 in
  • Weight
    581 lbs

Details

  • Trough Material
    Carbon Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)