Motion
TUA24316
Screw Conveyor Trough - Carbon Steel Material, 24.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235830
MFR #TUA24316
Price$3,909.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel Material, 24.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #00235830
MFR #TUA24316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,909.53/each

Specifications

Dimensions

  • Screw Diameter
    24.0000 in
  • Trough Body Width
    25 in
  • Trough Depth
    16-1/2 in
  • Trough Flange Width
    2-1/2 in
  • Trough Overall Length
    12 ft
  • Trough Overall Width
    30-3/8 in
  • Trough Thickness
    0.1875 in

Details

  • Trough Material
    Carbon Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough

Overview

Mfr description
TUA24316-12' TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text