Motion
24CTA7-12
Angle Flanged U-trough - Steel, 24.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00235833
MFR #24CTA7-12
Price$5,308.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-trough - Steel, 24.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00235833
MFR #24CTA7-12

Mfr description
24CTA7-12 24" X 3/16" X 12' TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,308.32/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    25.0000 in
  • Screw Diameter
    24.0000 in
  • Trough Overall Length
    144.0000 in
  • Trough Thickness
    0.1875 in
  • Weight
    676.00 lbs
  • Width At Top Flange
    30.3750 in

Details

  • Cover Type
    Angle Flange
  • Number Of Flange Bolts
    12
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)