Motion
4CTF14-10
Form Flanged U-Trough - Steel, 4.0000 in Screw Diameter, 120.0000 in Overall Length
MI ITEM #00235853
MFR #4CTF14-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 4.0000 in Screw Diameter, 120.0000 in Overall Length
MI ITEM #00235853
MFR #4CTF14-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4CTF14-10 TROUGH
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
  • Screw Diameter
    4.0000 in
  • Trough Thickness
    14 ga
  • Trough Overall Length
    120.0000 in
  • Trough Material
    Steel
  • Number Of Flange Bolts
    6
  • Inside Trough Diameter
    5.0000 in
  • Flange Bolt Size Width
    0.3750 in
  • Flange Bolt Size Length
    1.0000 in
  • Width At Top Flange
    7.2500 in
  • Weight
    51.00 lbs
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text