Motion
14CTF10-12
Form Flanged U-trough - Steel, 14.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00236004
MFR #14CTF10-12
Price$1,754.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-trough - Steel, 14.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00236004
MFR #14CTF10-12

Mfr description
14CTF10-12 14" X 10GA X 12' FRMD TR
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.09/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.2500 in
  • Flange Bolt Size Width
    0.5000 in
  • Inside Trough Diameter
    15.0000 in
  • Screw Diameter
    14.0000 in
  • Trough Overall Length
    144.0000 in
  • Trough Thickness
    10 ga
  • Weight
    252.00 lbs
  • Width At Top Flange
    19.3750 in

Details

  • Cover Type
    Formed Flange
  • Number Of Flange Bolts
    8
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)