Motion
18CTF12-12
Form Flanged U-trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00236054
MFR #18CTF12-12
Price$3,061.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-trough - Steel, 18.0000 in Screw Diameter, 144.0000 in Overall Length
Mi Item #00236054
MFR #18CTF12-12

Mfr description
18CTF12-12 18" X 12GA X 12' FRMD TR
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,061.51/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    19.0000 in
  • Screw Diameter
    18.0000 in
  • Trough Body Width
    19 in
  • Trough Depth
    12-1/8 in
  • Trough Flange Width
    2-1/2 in
  • Trough Overall Length
    144.0000 in
  • Trough Overall Width
    24-1/2 in
  • Trough Thickness
    12 ga
  • Weight
    284.00 lbs
  • Width
    24.4375 in, 620.52 mm
  • Width At Top Flange
    24.5000 in

Details

  • Number Of Flange Bolts
    10
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)