Motion
20CTF3-12
Form Flanged U-Trough - Steel, 20.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236096
MFR #20CTF3-12
Price$4,814.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 20.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236096
MFR #20CTF3-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,814.95/each

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    21.0000 in
  • Screw Diameter
    20.0000 in
  • Trough Overall Length
    144.0000 in
  • Trough Thickness
    0.2500 in
  • Weight
    687.00 lbs
  • Width At Top Flange
    26.5000 in

Details

  • Number Of Flange Bolts
    10
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough

Overview

Mfr description
20CTF3-12 20" X 1/4 X 12' FRMD TRGH
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text