Motion
24CTF7-12
Form Flanged U-Trough - Steel, 24.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236110
MFR #24CTF7-12
List Price$6,196.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 24.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236110
MFR #24CTF7-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,196.65/each for your price

Overview

Mfr description
24CTF7-12 24" X 3/16 X 12' FRMD TR
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
  • Screw Diameter
    24.0000 in
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    144.0000 in
  • Trough Material
    Steel
  • Number Of Flange Bolts
    12
  • Inside Trough Diameter
    25.0000 in
  • Flange Bolt Size Width
    0.6250 in
  • Flange Bolt Size Length
    1.5000 in
  • Width At Top Flange
    30.5000 in
  • Weight
    617.00 lbs
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text