Motion
9FCT10-10
Flared Trough - Steel, 9.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #00236606
MFR #9FCT10-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flared Trough - Steel, 9.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #00236606
MFR #9FCT10-10

Mfr description
9 FCT 10 -10 TROUGH
  • The flared trough is manufactured in one piece construction with formed top flanges and jig welded end flanges that assist alignment with other sections.
  • The flared trough is used primarily to convey material which is not free flowing, or which has a tendency to stick to the trough.
  • They are also used where materials tend to bridge or when flared inlets are required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Bolt Size Length
    1.0000 in
  • Flange Bolt Size Width
    0.3750 in
  • Inside Trough Diameter
    18.0000 in
  • Screw Diameter
    9.0000 in
  • Trough Flange Width
    21.2500 in
  • Trough Overall Length
    120.0000 in
  • Trough Thickness
    10 ga
  • Weight
    190 lbs
  • Width At Top Flange
    21.2500 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Cover, Discharge, Hanger, Screw, Trough End
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Flared Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)