Overview
Mfr description
18 FCT 10 -12 TROUGH
- The flared trough is manufactured in one piece construction with formed top flanges and jig welded end flanges that assist alignment with other sections.
- The flared trough is used primarily to convey material which is not free flowing, or which has a tendency to stick to the trough.
- They are also used where materials tend to bridge or when flared inlets are required.
- Can be constructed of a wide range of material on a MTO basis
- Liners are Available
Specifications
- Trough or CoverTrough
- Trough TypeFlared Trough
- Screw Diameter18.0000 in
- Trough Thickness10 ga
- Trough Overall Length144.0000 in
- Trough MaterialSteel
- Number Of Flange Bolts10
- Inside Trough Diameter31.0000 in
- Flange Bolt Size Width0.6250 in
- Flange Bolt Size Length1.5000 in
- Width At Top Flange36.2500 in
- Weight420 lbs
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data