Motion
24FCT3-12
Flared Trough - Steel Material, 24.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236724
MFR #24FCT3-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flared Trough - Steel Material, 24.0000 in Screw Diameter, 144.0000 in Overall Length
MI ITEM #00236724
MFR #24FCT3-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24 FCT 3 -12 TROUGH
  • The flared trough is manufactured in one piece construction with formed top flanges and jig welded end flanges that assist alignment with other sections.
  • The flared trough is used primarily to convey material which is not free flowing, or which has a tendency to stick to the trough.
  • They are also used where materials tend to bridge or when flared inlets are required.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Flared Trough
  • Screw Diameter
    24.0000 in
  • Trough Thickness
    0.2500 in
  • Trough Overall Length
    144.0000 in
  • Trough Material
    Steel
  • Number Of Flange Bolts
    12
  • Inside Trough Diameter
    40.0000 in
  • Flange Bolt Size Width
    0.6250 in
  • Flange Bolt Size Length
    1.5000 in
  • Width At Top Flange
    45.5000 in
  • Weight
    828 lbs
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text