Motion
6TSD12
6IN DISCHARGE
Mi Item #00236753
MFR #6TSD12
Price$235.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6IN DISCHARGE
Mi Item #00236753
MFR #6TSD12

Mfr description
6TSD12 6" DISCHARGE
  • Standard discharge spouts are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.64/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    7 in
  • Drop From Centerline
    5.0000 in
  • Gauge Thickness
    0.1046 in
  • Overall Width
    5 in
  • Screw Diameter
    6 in
  • Storage Dimension Height
    5.0000 in in in
  • Storage Dimension Length
    9.5000 in
  • Storage Dimension Width
    9.5000 in
  • Weight
    6.00 lbs
  • Width Outside Flange
    9.5 in

Details

  • Accessory Type
    Discharge Spout
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950122793
  • Material
    Steel
  • Number Of Bolts
    12
  • Part Type
    Discharge Spout
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)