Motion
12TSD12
12IN DISCHARGE
Mi Item #00236788
MFR #12TSD12
Price$307.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN DISCHARGE
Mi Item #00236788
MFR #12TSD12

Mfr description
12TSD12 12" DISCHARGE
  • Standard discharge spouts are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.13/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    13 in
  • Drop From Centerline
    8.8750 in
  • Gauge Thickness
    0.1046 in
  • Length
    17
  • Overall Width
    8-7/8 in
  • Screw Diameter
    12 in
  • Storage Dimension Height
    8.8750 in in in
  • Storage Dimension Length
    15.5000 in
  • Storage Dimension Width
    15.5000 in
  • Weight
    12.10 lbs, 13
  • Width Outside Flange
    15.5 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950095813
  • Material
    Steel
  • Number Of Bolts
    12
  • Part Type
    Discharge Spout
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)