Motion
24TSD12
25 in Bore Dia.
MI ITEM #00236860
MFR #24TSD12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 in Bore Dia.
MI ITEM #00236860
MFR #24TSD12

Mfr description
24TSD12 DISCHARGE SPOUT
  • Standard discharge spouts are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    25 in
  • Drop From Centerline
    15.3750 in
  • Gauge Thickness
    0.1046 in
  • Storage Dimension Height
    15.3750 in in in
  • Storage Dimension Length
    27.5000 in
  • Storage Dimension Width
    27.5000 in
  • Weight
    43.20 lbs
  • Width Outside Flange
    27.5 in

Details

  • Manufacturer Upc Number
    697950112893
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Spout
  • Related Components
    Troughs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)