Motion
24TSD7
24IN DISCHARGE
MI ITEM #00236867
MFR #24TSD7
Your Price$1,061.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24IN DISCHARGE
MI ITEM #00236867
MFR #24TSD7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,061.59/each(List $1,273.91)

Overview

Mfr description
24TSD7 24" DISCHARGE
  • Standard discharge spouts are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Discharge Spout
  • Bore Diameter
    25 in
  • Screw Diameter
    24 in
  • Overall Width
    15-3/8 in
  • Gauge Thickness
    0.1875 in
  • Material
    Steel
  • Bolt Length
    1.2500 in
  • Bolt Hole Diameter
    0.5000 in
  • Number Of Bolts
    20
  • Width Outside Flange
    27.5 in
  • Drop From Centerline
    15.3750 in
  • Weight
    87.00 lbs
  • Related Components
    Troughs
  • Storage Dimension Height
    15.3750 in in in
  • Storage Dimension Length
    27.5000 in
  • Storage Dimension Width
    27.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950112916
  • Accessory Type
    Discharge Spout

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text