Overview
Mfr description
10TSDS14 DISCHARGE SPOUT
- Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
- They can be furnished loose for attachment in the field or welded to the trough.
- The bottom flanges of the spout are drilled per CEMA standards.
- Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
- Made to CEMA standards or MTO per customer specs
- Made from carbon steel, stainless steel, galvanized or other materials upon request
Specifications
- Part TypeDischarge Spout
- Bore Diameter11 in
- Gauge Thickness0.0747 in
- MaterialSteel
- Bolt Length1.0000 in
- Bolt Hole Diameter0.3750 in
- Number Of Bolts12
- Width Outside Flange13.5 in
- Drop From Centerline7.8750 in
- Weight19.00 lbs
- Related ComponentsTroughs
- Storage Dimension Height7.8750 in in in
- Storage Dimension Length13.5000 in
- Storage Dimension Width13.5000 in
- Manufacturer Upc Number697950089812
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data