Motion
14TSDS12
14IN DISCHARGE WITH SLIDE
Mi Item #00236942
MFR #14TSDS12
Price$799.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14IN DISCHARGE WITH SLIDE
Mi Item #00236942
MFR #14TSDS12

Mfr description
14TSDS12 14" DISCHARGE WITH HANDSLIDE
  • Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.04/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    15 in
  • Drop From Centerline
    10.1250 in
  • Gauge Thickness
    0.1046 in
  • Overall Width
    10-1/8 in
  • Screw Diameter
    14 in
  • Storage Dimension Height
    10.1250 in in in
  • Storage Dimension Length
    17.5000 in
  • Storage Dimension Width
    17.5000 in
  • Weight
    33.00 lbs
  • Width Outside Flange
    17.5 in

Details

  • Accessory Type
    Discharge Spout
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950099415
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Spout
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)