Motion
16TSDS7
17 in Bore Dia.
Mi Item #00236962
MFR #16TSDS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 in Bore Dia.
Mi Item #00236962
MFR #16TSDS7

Mfr description
16TSDS7 DISCHARGE SPOUT
  • Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    17 in
  • Drop From Centerline
    11.1250 in
  • Gauge Thickness
    0.1875 in
  • Storage Dimension Height
    11.1250 in in in
  • Storage Dimension Length
    19.5000 in
  • Storage Dimension Width
    19.5000 in
  • Weight
    68.00 lbs
  • Width Outside Flange
    19.5 in

Details

  • Manufacturer Upc Number
    697950102207
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Spout
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)