Motion
18TSDS7
19 in Bore Dia.
Mi Item #00236975
MFR #18TSDS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 in Bore Dia.
Mi Item #00236975
MFR #18TSDS7

Mfr description
18TSDS7 DISCHARGE SPOUT
  • Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    19 in
  • Drop From Centerline
    12.3750 in
  • Gauge Thickness
    0.1875 in
  • Storage Dimension Height
    12.3750 in in in
  • Storage Dimension Length
    21.5000 in
  • Storage Dimension Width
    21.5000 in
  • Weight
    97.00 lbs
  • Width Outside Flange
    21.5 in

Details

  • Manufacturer Upc Number
    697950105505
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Spout
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)