Motion
20TSDS12
20 in DISCHARGE WITH SLIDE
MI ITEM #00236982
MFR #20TSDS12
Price$1,155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 in DISCHARGE WITH SLIDE
MI ITEM #00236982
MFR #20TSDS12

Mfr description
20TSDS12 20" DISCHARGE WITH SLIDE
  • Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.24/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    21 in
  • Drop From Centerline
    13.3750 in
  • Gauge Thickness
    0.1046 in
  • Overall Width
    13-3/8 in
  • Screw Diameter
    20 in
  • Storage Dimension Height
    13.3750 in in in
  • Storage Dimension Length
    23.5000 in
  • Storage Dimension Width
    23.5000 in
  • Weight
    69.00 lbs
  • Width Outside Flange
    23.5 in

Details

  • Accessory Type
    Discharge Spout
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950109718
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Spout
  • Related Components
    Troughs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)