Specifications
Dimensions
- Bolt Hole Diameter0.3750 in
- Bolt Length1.0000 in
- Bore Diameter13 in
- Drop From Centerline12.1250 in
- Gauge Thickness0.1046 in
- Storage Dimension Height12.1250 in in in
- Storage Dimension Length15.5000 in
- Storage Dimension Width15.5000 in
- Weight94 lbs
- Width Outside Flange15.5 in
Details
- Manufacturer Upc Number697950212555
- MaterialSteel
- Number Of Bolts12
- Part TypeDischarge Gate
- Related ComponentsTroughs
Overview
Mfr description
12RPF12 DISCHARGE GATE
- Flat rack and pinion gates can be bolted to standard discharge spouts at any of the four positions desired.
- It is usually furnished with a hand wheel, but is also available with chain or rope wheel.
- Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
- Made to CEMA standards or MTO per customer specs
- Made from carbon steel, stainless steel, galvanized or other materials upon request