Specifications
Dimensions
- Bolt Hole Diameter0.3750 in
- Bolt Length1.0000 in
- Bore Diameter15.0000 in
- Drop From Centerline13.3750 in
- Gauge Thickness0.1046 in
- Storage Dimension Height13.3750 in in
- Storage Dimension Length17.5000 in
- Storage Dimension Width17.5000 in
- Weight107 lbs
- Width Outside Flange17.5000 in
Details
- Manufacturer Upc Number697950174419
- MaterialSteel
- Number Of Bolts20
- Part TypeDischarge Gate
- Related ComponentsTroughs
Overview
Mfr description
14RPF12 DISCHARGE GATE
- Flat rack and pinion gates can be bolted to standard discharge spouts at any of the four positions desired.
- It is usually furnished with a hand wheel, but is also available with chain or rope wheel.
- Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
- Made to CEMA standards or MTO per customer specs
- Made from carbon steel, stainless steel, galvanized or other materials upon request