Motion
20RPF7
21 in Bore Dia.
Mi Item #00237209
MFR #20RPF7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 in Bore Dia.
Mi Item #00237209
MFR #20RPF7

Mfr description
20RPF7 DISCHARGE GATE
  • Flat rack and pinion gates can be bolted to standard discharge spouts at any of the four positions desired.
  • It is usually furnished with a hand wheel, but is also available with chain or rope wheel.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    21 in
  • Drop From Centerline
    16.6875 in
  • Gauge Thickness
    0.1875 in
  • Storage Dimension Height
    16.6875 in in in
  • Storage Dimension Length
    23.5000 in
  • Storage Dimension Width
    23.5000 in
  • Weight
    212 lbs
  • Width Outside Flange
    23.5 in

Details

  • Manufacturer Upc Number
    697950108506
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Gate
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)