Motion
24RPF7
25.0000 in Bore Dia.
MI ITEM #00237221
MFR #24RPF7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25.0000 in Bore Dia.
MI ITEM #00237221
MFR #24RPF7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24RPF7 DISCHARGE GATE
  • Flat rack and pinion gates can be bolted to standard discharge spouts at any of the four positions desired.
  • It is usually furnished with a hand wheel, but is also available with chain or rope wheel.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Discharge Gate
  • Bore Diameter
    25.0000 in
  • Gauge Thickness
    0.1875 in
  • Material
    Steel
  • Bolt Length
    1.2500 in
  • Bolt Hole Diameter
    0.5000 in
  • Number Of Bolts
    20
  • Width Outside Flange
    27.5000 in
  • Drop From Centerline
    18.6875 in
  • Weight
    268 lbs
  • Related Components
    Troughs
  • Storage Dimension Height
    18.6875 in in
  • Storage Dimension Length
    27.5000 in
  • Storage Dimension Width
    27.5000 in
  • Manufacturer Upc Number
    697950111919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text