Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRICE ON REQUEST
MI ITEM #00237232
MFR #4RPC12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4RPC12 DISCHARGE GATE
  • Curved slide gates are fabricated with a contour shape which eliminates pockets frequently found in the flat slide type discharge.
  • Available in rack & pinion type or furnished with pneumatic, hydraulic, or electric actuators.
  • Recommended on-site installation.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Discharge Gate
  • Bore Diameter
    5 in
  • Gauge Thickness
    0.1046 in
  • Material
    Steel
  • Bolt Length
    1.0000 in
  • Bolt Hole Diameter
    0.2500 in
  • Number Of Bolts
    12
  • Width Outside Flange
    7.5 in
  • Drop From Centerline
    7.0000 in
  • Weight
    22 lbs
  • Related Components
    Troughs
  • Storage Dimension Height
    7.0000 in in in
  • Storage Dimension Length
    7.5000 in
  • Storage Dimension Width
    7.5000 in
  • Manufacturer Upc Number
    697950116785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text