Motion
9RPC10
PRICE ON REQUEST
MI ITEM #00237257
MFR #9RPC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRICE ON REQUEST
MI ITEM #00237257
MFR #9RPC10

Mfr description
9RPC10 DISCHARGE GATE
  • Curved slide gates are fabricated with a contour shape which eliminates pockets frequently found in the flat slide type discharge.
  • Available in rack & pinion type or furnished with pneumatic, hydraulic, or electric actuators.
  • Recommended on-site installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    10 in
  • Drop From Centerline
    10.3750 in
  • Gauge Thickness
    0.1345 in
  • Storage Dimension Height
    10.3750 in in in
  • Storage Dimension Length
    12.5000 in
  • Storage Dimension Width
    12.5000 in
  • Weight
    54 lbs
  • Width Outside Flange
    12.5 in

Details

  • Manufacturer Upc Number
    697950126579
  • Material
    Steel
  • Number Of Bolts
    12
  • Part Type
    Discharge Gate
  • Related Components
    Troughs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)