Motion
12RPC7
13 in Bore Dia.
Mi Item #00237282
MFR #12RPC7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 in Bore Dia.
Mi Item #00237282
MFR #12RPC7

Mfr description
12RPC7 DISCHARGE GATE
  • Curved slide gates are fabricated with a contour shape which eliminates pockets frequently found in the flat slide type discharge.
  • Available in rack & pinion type or furnished with pneumatic, hydraulic, or electric actuators.
  • Recommended on-site installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    13 in
  • Drop From Centerline
    12.1250 in
  • Gauge Thickness
    0.1875 in
  • Storage Dimension Height
    12.1250 in in in
  • Storage Dimension Length
    15.5000 in
  • Storage Dimension Width
    15.5000 in
  • Weight
    97.00 lbs
  • Width Outside Flange
    15.5 in

Details

  • Manufacturer Upc Number
    697950093574
  • Material
    Steel
  • Number Of Bolts
    12
  • Part Type
    Discharge Gate
  • Related Components
    Troughs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)