Motion
24RPC12
PRICE ON REQUEST
MI ITEM #00237341
MFR #24RPC12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRICE ON REQUEST
MI ITEM #00237341
MFR #24RPC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    25 in
  • Drop From Centerline
    18.6875 in
  • Gauge Thickness
    0.1046 in
  • Storage Dimension Height
    18.6875 in in in
  • Storage Dimension Length
    27.5000 in
  • Storage Dimension Width
    27.5000 in
  • Weight
    220 lbs
  • Width Outside Flange
    27.5 in

Details

  • Manufacturer Upc Number
    697950111810
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Discharge Gate
  • Related Components
    Troughs

Overview

Mfr description
24RPC12 DISCHARGE GATE
  • Curved slide gates are fabricated with a contour shape which eliminates pockets frequently found in the flat slide type discharge.
  • Available in rack & pinion type or furnished with pneumatic, hydraulic, or electric actuators.
  • Recommended on-site installation.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text