Motion
TEFO183UBBRB
Screw Conveyor Part - 18 in Screw Dia., 28-1/8 in Length
MI ITEM #00237587
MFR #TEFO183UBBRB
Your Price$334.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 18 in Screw Dia., 28-1/8 in Length
MI ITEM #00237587
MFR #TEFO183UBBRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$334.86/each(List $385.09)

Overview

Mfr description
TEFO183UBBRB 18" X 3" TROUGH END W/ FEET

Specifications

  • Part Type
    Trough End
  • Overall Length
    28-1/8 in
  • Screw Diameter
    18 in
  • Overall Width
    24-1/4 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    3/8 in
  • Material
    Carbon Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Bolt Hole Diameter
    11/16 x 13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text