Motion
TEFO203UBBRB
Screw Conveyor Part - 20 in Screw Dia., 32-3/4 in Length
MI ITEM #00237600
MFR #TEFO203UBBRB
Your Price$416.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 20 in Screw Dia., 32-3/4 in Length
MI ITEM #00237600
MFR #TEFO203UBBRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$416.91/each(List $479.45)

Overview

Mfr description
TEFO203UBBRB 20" X 3" TROUGH END W/FEET

Specifications

  • Part Type
    Trough End
  • Overall Length
    32-3/4 in
  • Screw Diameter
    20 in
  • Overall Width
    26-1/4 in
  • Coupling Diameter
    3 in
  • Compatible Shaft Diameter
    3 in
  • Gauge Thickness
    3/8 in
  • Material
    Carbon Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Seal Type
    Plate
  • Bolt Hole Diameter
    11/16 x 13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text